Motion
LGBCH20BLSSNZ1-N

NTN AUTOMATION
LGBCH20BLSSNZ1-N

Standard Ball Carriage Profile Rail - Series: LGB, Standard, 30 mm High, 44 mm Wide, 82.90 mm Long, Load Capacity: 23.3 kN, 5238.05 lbf
MI ITEM #12148358
MFR #LGBCH20BLSSNZ1-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN AUTOMATION
LGBCH20BLSSNZ1-N

Standard Ball Carriage Profile Rail - Series: LGB, Standard, 30 mm High, 44 mm Wide, 82.90 mm Long, Load Capacity: 23.3 kN, 5238.05 lbf
MI ITEM #12148358
MFR #LGBCH20BLSSNZ1-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    82.90 mm
  • Overall Width
    44 mm

Details

  • Accuracy Class
    N
  • Ball Options
    Ball Chain
  • Bearing Material
    Carbon steel
  • Block Type
    Standard
  • Dynamic Load Capacity
    18.49 kN, 4156.72 lbf
  • Grease Type
    SNR Lub Heavy Duty
  • Included Accessories
    Hydraulic type grease nipple 67°
  • Load Capacity
    23.3 kN, 5238.05 lbf
  • Lubrication
    Hydraulic type grease nipple 67°
  • Measurement Standard
    Metric
  • Preload
    Z1
  • Seal Type
    End seals on both sides, inner and side seals
  • Series
    LGB
  • Static Load Capacity
    40.11 kN, 9017.09 lbf

Overview

Mfr description
LGBCH20BLSSNZ1-N SIZE 20 LONG TAPPED HOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought