Motion
5313A
Lever Hoist - 3/4 ton, 1500 lbs Capacity, 20 ft Lift
Mi Item #12148479
MFR #5313A
Price$532.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Hoist - 3/4 ton, 1500 lbs Capacity, 20 ft Lift
Mi Item #12148479
MFR #5313A

Mfr description
5313A HOIST, LEVER, 653A, 3/4T, 20FT LIF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$532.07/each

Specifications

Dimensions

  • Pull To Lift Full Load
    51 lbf
  • Standard Lift
    20 ft

Details

  • Capacity
    1500 lbs, 3/4 ton
  • Reeving
    1
  • Series
    653-A
  • Type
    Ratchet Lever Hoist
  • Warranty
    5 yr
  • Weight Capacity
    1500 lbs, 3/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)