Motion
5318A
Lever Hoist - 1-1/2 ton, 3000 lbs Capacity, 20 ft Lift
Mi Item #12148480
MFR #5318A
Price$811.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Hoist - 1-1/2 ton, 3000 lbs Capacity, 20 ft Lift
Mi Item #12148480
MFR #5318A

Mfr description
5318A HOIST, LEVER, 653A, 1.5T, 20FT LIF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$811.90/each

Specifications

Dimensions

  • Pull To Lift Full Load
    77 lbf
  • Standard Lift
    20 ft

Details

  • Capacity
    3000 lbs, 1-1/2 ton
  • Reeving
    1
  • Series
    653-A
  • Type
    Ratchet Lever Hoist
  • Warranty
    5 yr
  • Weight Capacity
    3000 lbs, 1-1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)