1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
5328A
Lever Hoist - 1 ton, 2000 lbs Capacity, 5 ft Lift
MI ITEM #
12148485
MFR #
5328A
Price
$508.31
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Lever Hoists
COLUMBUS MCKINNON CORP 5328A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
5328A
Lever Hoist - 1 ton, 2000 lbs Capacity, 5 ft Lift
MI ITEM #
12148485
MFR #
5328A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$508.31
/each
Qty
Add to Cart
Specifications
Dimensions
Pull To Lift Full Load
51 lbf
Standard Lift
5 ft
Details
Capacity
2000 lbs, 1 ton
Series
653-A
Type
Hand Operated Lever
Weight Capacity
2000 lbs, 1 ton
Overview
Mfr description
5328A HOIST, LEVER, 653A, 1T, 5FT LI FT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought