Motion
5328-X10A
Lever Hoist - 1 ton, 2000 lbs Capacity, 10 ft Lift
Mi Item #12148486
MFR #5328-X10A
Price$486.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Hoist - 1 ton, 2000 lbs Capacity, 10 ft Lift
Mi Item #12148486
MFR #5328-X10A

Mfr description
5328-X10A HOIST, LEVER, 653A, 1T, 10FT L
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$486.54/each

Specifications

Dimensions

  • Pull To Lift Full Load
    51 lbf
  • Standard Lift
    10 ft

Details

  • Capacity
    2000 lbs, 1 ton
  • Series
    653-A
  • Type
    Hand Operated Lever
  • Weight Capacity
    2000 lbs, 1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)