1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
5329A
2 ton Capacity, 5 ft Lift
MI ITEM #
12148488
MFR #
5329A
List Price
$1,023.18
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Lever Hoists
COLUMBUS MCKINNON CORP 5329A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
5329A
2 ton Capacity, 5 ft Lift
MI ITEM #
12148488
MFR #
5329A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,023.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
5329A HOIST, LEVER, 653A, 2T, 5FT LI FT
Specifications
Weight Capacity
2 ton
Standard Lift
5 ft
Pull To Lift Full Load
58 lbf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data