Motion
5332A
Lever Hoist - 6 ton, 12000 lbs Capacity, 15 ft Lift
Mi Item #12148494
MFR #5332A
Price$2,299.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Hoist - 6 ton, 12000 lbs Capacity, 15 ft Lift
Mi Item #12148494
MFR #5332A

Mfr description
5332A HOIST, LEVER, 653A, 6T, 15FT L IFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,299.54/each

Specifications

Dimensions

  • Pull To Lift Full Load
    92 lbf
  • Standard Lift
    15 ft

Details

  • Capacity
    12000 lbs, 6 ton
  • Reeving
    1
  • Series
    653-A
  • Type
    Ratchet Lever Hoist
  • Warranty
    5 yr
  • Weight Capacity
    12000 lbs, 6 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)