Motion
TOR90020LL
Lever Hoist - Chain Type, 9000 kg Capacity, 20 ft Lift
Mi Item #12149023
MFR #TOR90020LL
Price$6,371.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Hoist - Chain Type, 9000 kg Capacity, 20 ft Lift
Mi Item #12149023
MFR #TOR90020LL

Mfr description
TOR90020LL TORNADO360 9T W/LL 20FT/6M LI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,371.59/each

Specifications

Dimensions

  • Handle Length
    14.8400 in, 377 mm
  • Headroom
    22.3600 in
  • Hook Opening Size
    2.6700 in, 68 mm
  • Pull To Lift Full Load
    94 lbf
  • Standard Lift
    20 ft

Details

  • Body Finish Coating
    Zinc Plated
  • Body Material
    Aluminum
  • Lever Hoist Type
    Chain
  • Maximum Lift Distance
    20 ft
  • Reeving
    3
  • Series
    Tornado 360°
  • Standards Met
    ASME B30.21
  • Type
    Ratchet Lever Hoist
  • Weight Capacity
    9000 kg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)