Motion
7425A
Power Trolley - 1000 lbs, 1500 lbs Capacity
MI ITEM #12149046
MFR #7425A
Price$4,358.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Trolley - 1000 lbs, 1500 lbs Capacity
MI ITEM #12149046
MFR #7425A

Mfr description
7425A AIR TROLLEY PLAIN 1/2 TON LUG SUSP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,358.22/each

Specifications

Details

  • Additional Details
    Operation: Push-Type | Application: Air Hoist Rigid-Mount
  • Category Description
    Air Hoist Rigid-Mount Trolley
  • Description
    Spark-Resistant Air Hoist Rigid-Mount Push-Type Trolley.
  • For Use With
    Air Hoist
  • Product Types
    Push Trolley
  • Type
    Push
  • Weight Capacity
    1000 lbs, 1500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)