Motion
905405W1

Stuart Rush
905405W1

Manual Trolley - 500 lbs Capacity
MI ITEM #12149100
MFR #905405W1
Price$941.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Stuart Rush
905405W1

Manual Trolley - 500 lbs Capacity
MI ITEM #12149100
MFR #905405W1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$941.14/each

Specifications

Details

  • Additional Details
    Beam Compatibility: Wider Flange I-Beams
  • Category Description
    Budgit Rigid Push And Geared Trolley
  • Compatible Beam Flange Type
    Wider Flange I-Beam
  • Country of Origin
    US
  • Description
    Budgit Rigid Push Trolley for Wider Flange I-Beams.
  • For Use With
    Wider Flange I-Beam
  • Product Types
    Push Trolley
  • Type
    Push
  • Weight Capacity
    500 lbs

Overview

Mfr description
905405W1 HOIST TROLLEY RIGID MOUNT-PUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought