Motion
4525
Manual Trolley - 3000 lbs Capacity, 30.0000 in Minimum Curve Radius
Mi Item #12149234
MFR #4525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 3000 lbs Capacity, 30.0000 in Minimum Curve Radius
Mi Item #12149234
MFR #4525

Mfr description
4525 CYCPL1-1/2T ARMY TYP TRLYHST 1 1/2T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Beam Flange Size
    3.3750 to 5.6250 in | 85.72 to 142.87 mm
  • Compatible Beam Height
    6.0000 to 15.0000 in | 152.40 to 381 mm
  • Flange Width
    3.3750 to 5.6250 in | 85.72 to 142.87 mm
  • I Beam Height Range
    152.40 to 381 mm, 6.0000 to 15.0000 in
  • Max Beam Flange Width
    5.6250 in
  • Min Beam Flange Width
    3.3750 in | 85.72 mm
  • Minimum Curve Radius
    30.0000 in
  • Minimum Radius
    30.0000 in | 762 mm

Details

  • Additional Details
    Beam Depth: 6.0000 in to 15.0000 in | Reeving: 1 | Hand Chain Overhauled to Lift Load One Foot: 40.5 ft
  • Category Description
    Plain Trolley
  • Compatible Beam Flange Type
    American Standard S-Beam
  • Country of Origin
    US
  • Description
    Cyclone Army Type Trolley Hoist, Plain Hoist.
  • For Use With
    American Standard S-Beam
  • Material
    Steel
  • Product Types
    Plain Trolley
  • Type
    Plain
  • Weight Capacity
    3000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)