Motion
4529
Manual Trolley - 10,000 lbs Capacity, 60.0000 in Minimum Curve Radius
MI ITEM #12149235
MFR #4529
Price$12,075.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 10,000 lbs Capacity, 60.0000 in Minimum Curve Radius
MI ITEM #12149235
MFR #4529

Mfr description
4529 CYC 5T 10' PT ARMY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,075.33/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    4.0000 to 6.2500 in | 101.59 to 158.75 mm
  • Compatible Beam Height
    8.0000 to 18.0000 in | 203.20 to 457.20 mm
  • Flange Width
    4.0000 to 6.2500 in | 101.59 to 158.75 mm
  • I Beam Height Range
    203.20 to 457.20 mm, 8.0000 to 18.0000 in
  • Max Beam Flange Width
    6.2500 in
  • Min Beam Flange Width
    4.0000 in | 101.60 mm
  • Minimum Curve Radius
    60.0000 in
  • Minimum Radius
    60.0000 in | 1524 mm

Details

  • Additional Details
    Reeving: 3 | Chain Pull to Lift Full Load: 74 lbs | Chain Overhauled to Lift Load One Foot: 156 ft
  • Category Description
    Plain Trolley
  • Compatible Beam Flange Type
    American Standard S-Beam
  • Country of Origin
    US
  • Description
    Cyclone Army Type Trolley Hoist, Plain Hoist.
  • For Use With
    American Standard S-Beam
  • Material
    Covers, High-Strength Aluminum Alloy Castings in Frame
  • Product Types
    Plain Trolley
  • Type
    Plain
  • Weight Capacity
    10,000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)