Motion
4532
Manual Trolley - 20,000 lbs Capacity, 72.0000 in Minimum Curve Radius
Mi Item #12149238
MFR #4532
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 20,000 lbs Capacity, 72.0000 in Minimum Curve Radius
Mi Item #12149238
MFR #4532

Mfr description
4532 CYCPL 10TARMY TYP TRLYHST 10T W/10F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Beam Flange Size
    5.0000 to 8.0000 in | 127.00 to 203.19 mm
  • Compatible Beam Height
    12.0000 to 24.0000 in | 304.80 to 609.60 mm
  • Flange Width
    5.0000 to 8.0000 in | 127.00 to 203.19 mm
  • I Beam Height Range
    12.0000 to 24.0000 in, 304.80 to 609.60 mm
  • Max Beam Flange Width
    8.0000 in
  • Min Beam Flange Width
    5.0000 in | 127 mm
  • Minimum Curve Radius
    72.0000 in
  • Minimum Radius
    72.0000 in | 1828.80 mm

Details

  • Additional Details
    Reeving: 5 | Chain pull to lift full load: 93 lbs | Chain overhauled to lift load one foot: 260 ft
  • Category Description
    Plain Trolley
  • Compatible Beam Flange Type
    American Standard S-Beam
  • Country of Origin
    US
  • Description
    Cyclone Army Type Trolley Hoist, Plain Hoist.
  • For Use With
    American Standard S-Beam
  • Material
    Aluminum Alloy
  • Product Types
    Plain Trolley
  • Type
    Plain
  • Weight Capacity
    20,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)