Motion
4929
Manual Trolley - 10,000 lbs Capacity, 96.0000 in Minimum Curve Radius
Mi Item #12149340
MFR #4929
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 10,000 lbs Capacity, 96.0000 in Minimum Curve Radius
Mi Item #12149340
MFR #4929

Mfr description
4929 CYC GRD5TLHR TROL HSTLOW HDRM W/10F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Beam Flange Size
    4.0000 to 7.0000 in | 101.59 to 177.80 mm
  • Compatible Beam Height
    8.0000 to 24.0000 in | 203.20 to 609.60 mm
  • Flange Width
    4.0000 to 7.0000 in | 101.59 to 177.80 mm
  • I Beam Height Range
    203.20 to 609.60 mm, 8.0000 to 24.0000 in
  • Max Beam Flange Width
    7.0000 in
  • Min Beam Flange Width
    4.0000 in | 101.60 mm
  • Minimum Curve Radius
    96.0000 in
  • Minimum Radius
    96.0000 in | 2438.40 mm

Details

  • Additional Details
    Beam Adjustment Range: 8-24.0000 in | Reeving: 3 | Chain Overhauled to Lift Load One Foot: 156 ft | Chain Pull to Lift Full Load: 75 lbs
  • Category Description
    Cyclone Trolley Hoist For Low Headroom
  • Compatible Beam Flange Type
    American Standard S-Beam, Flat Flange Beams
  • Country of Origin
    US
  • Description
    Geared trolley mount low headroom trolley hoist.
  • For Use With
    Overhead Beams
  • Material
    Steel
  • Product Types
    Geared Trolley
  • Type
    Geared
  • Weight Capacity
    10,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)