Motion
458618
Hook - 7/32 in Size, 2700 lbs Wt. Capacity
Mi Item #12149458
MFR #458618
Price$37.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hook - 7/32 in Size, 2700 lbs Wt. Capacity
Mi Item #12149458
MFR #458618

Mfr description
458618 HOOK EYE SLING 7/32" G80/G100 ORA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.33/each

Specifications

Dimensions

  • Size
    7/32 in
  • Weight
    0.8 lbs

Details

  • Accessory Type
    Hook
  • For Use With
    Both Grade 80 and 100 Chain
  • Product Types
    Eye Sling Hook
  • Weight Capacity
    2700 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)