Specifications
Dimensions
- Weight16 lbs
Details
- Accessory TypeRatchet Binder
- For Use WithGrade 80 and Or Grade 100 Chain
- Product TypesHeavy Duty Ratchet Binder
- Weight Capacity15000 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)