Motion
7207
Manual Trolley - 20,000 lbs Capacity
Mi Item #12149971
MFR #7207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 20,000 lbs Capacity
Mi Item #12149971
MFR #7207

Mfr description
7207 POWERSTAR PLAIN TROLLEY 10TON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Beam Flange Size
    6.0000 to 8.0000 in | 152.40 to 203.19 mm
  • Compatible Beam Height
    18.0000 to 24.0000 in | 457.20 to 609.60 mm
  • Flange Width
    6.0000 to 8.0000 in | 152.40 to 203.19 mm
  • I Beam Height Range
    18.0000 to 24.0000 in, 457.20 to 609.60 mm
  • Max Beam Flange Width
    8.0000 in
  • Min Beam Flange Width
    6.0000 in | 152.40 mm

Details

  • Additional Details
    Beam Size: S18 x 54.7# to S24 x 121#
  • Category Description
    Plain Trolley
  • Compatible Beam Flange Type
    S Beam
  • Country of Origin
    US
  • Description
    Powerstar Plain Trolley.
  • For Use With
    Powerstar Electric Chain Hoist
  • Material
    Steel
  • Product Types
    Plain Trolley
  • Type
    Plain
  • Weight Capacity
    20,000 lbs
  • Wheel Material
    Hardened Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)