Motion
5972
Manual Trolley - 6000 lbs Capacity, 66.0000 in Minimum Curve Radius
Mi Item #12149979
MFR #5972
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 6000 lbs Capacity, 66.0000 in Minimum Curve Radius
Mi Item #12149979
MFR #5972

Mfr description
5972 TROLLEY GEARED 3 THRU 6 TON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Beam Flange Size
    5.0000 to 6.2500 in | 127.00 to 158.75 mm
  • Compatible Beam Height
    12.0000 to 20.0000 in | 304.80 to 508 mm
  • Flange Width
    5.0000 to 6.2500 in | 127.00 to 158.75 mm
  • I Beam Height Range
    12.0000 to 20.0000 in, 304.80 to 508 mm
  • Max Beam Flange Width
    6.2500 in
  • Min Beam Flange Width
    5.0000 in | 127 mm
  • Minimum Curve Radius
    66.0000 in
  • Minimum Radius
    66.0000 in | 1676.40 mm

Details

  • Additional Details
    Compatible Beam: S12 x 31.8# to S20 x 65.4# | Hand Chain Drop: Standard in proportion to 20 ft lift
  • Category Description
    Geared Trolley
  • Compatible Beam Flange Type
    American Standard S-Beam
  • Country of Origin
    US
  • Description
    Powerstar Geared Trolley for 3-6 Ton Capacities.
  • For Use With
    Powerstar Electric Chain Hoist
  • Material
    Steel
  • Product Types
    Geared Trolley
  • Type
    Geared
  • Weight Capacity
    6000 lbs
  • Wheel Material
    Hardened Universal Treads
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)