Motion
5973
Manual Trolley - 4000 lbs Capacity, 48.0000 in Minimum Curve Radius
MI ITEM #12149980
MFR #5973
Price$4,046.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 4000 lbs Capacity, 48.0000 in Minimum Curve Radius
MI ITEM #12149980
MFR #5973

Mfr description
5973 TROLLEY PLAIN 1/2-2TON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,046.18/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    3.3300 to 5.5000 in | 84.57 to 139.69 mm
  • Compatible Beam Height
    6.0000 to 15.0000 in | 152.40 to 381 mm
  • Flange Width
    3.3300 to 5.5000 in | 84.57 to 139.69 mm
  • I Beam Height Range
    152.40 to 381 mm, 6.0000 to 15.0000 in
  • Max Beam Flange Width
    5.5000 in
  • Min Beam Flange Width
    3.3300 in | 84.58 mm
  • Minimum Curve Radius
    48.0000 in
  • Minimum Radius
    48.0000 in | 1219.20 mm

Details

  • Additional Details
    Beam Size: S6 x 12.5# | Wheel Tread: Universal
  • Category Description
    Plain Trolley
  • Compatible Beam Flange Type
    S Beam
  • Country of Origin
    US
  • Description
    Plain Trolley for Powerstar electric chain hoist.
  • For Use With
    Powerstar Electric Chain Hoist
  • Material
    Steel
  • Product Types
    Plain Trolley
  • Type
    Plain
  • Weight Capacity
    4000 lbs
  • Wheel Material
    Hardened Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)