Specifications
Dimensions
- Compatible Beam Flange Size5.0000 to 6.2500 in | 127.00 to 158.75 mm
- Compatible Beam Height12.0000 to 20.0000 in | 304.80 to 508 mm
- Flange Width5.0000 to 6.2500 in | 127.00 to 158.75 mm
- I Beam Height Range12.0000 to 20.0000 in, 304.80 to 508 mm
- Max Beam Flange Width6.2500 in
- Min Beam Flange Width5.0000 in | 127 mm
- Minimum Curve Radius66.0000 in
- Minimum Radius66.0000 in | 1676.40 mm
Details
- Additional DetailsPhase: 3 | Operating Voltage: 230/460V | Min Beam Size: S12 x 31.8# x 5.0000 in | Max Beam Size: S20 x 66# x 6.2500 in
- Category DescriptionMotorized Trolley
- Compatible Beam Flange TypeAmerican Standard S-Beam
- Country of OriginUS
- DescriptionPowerstar with motor driven trolley.
- For Use WithPowerstar Electric Chain Hoist
- MaterialAluminum Alloy
- Product TypesMotorized Trolley
- TypeMotorized
- Weight Capacity6000 lbs
- Wheel MaterialHardened Universal Treads