Motion
7073
Power Trolley - 12,000 lbs Capacity, Minimum Curve Radius: 66.0000 in
MI ITEM #12149986
MFR #7073
Price$12,716.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Trolley - 12,000 lbs Capacity, Minimum Curve Radius: 66.0000 in
MI ITEM #12149986
MFR #7073

Mfr description
7073 TROLLEY MTD DR 6T 460 50FPM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,716.68/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    5.0000 to 6.2500 in | 127.00 to 158.75 mm
  • Compatible Beam Height
    12.0000 to 20.0000 in | 304.80 to 508 mm
  • Flange Width
    5.0000 to 6.2500 in | 127.00 to 158.75 mm
  • I Beam Height Range
    12.0000 to 20.0000 in, 304.80 to 508 mm
  • Max Beam Flange Width
    6.2500 in
  • Min Beam Flange Width
    5.0000 in | 127 mm
  • Minimum Curve Radius
    66.0000 in
  • Minimum Radius
    66.0000 in | 1676.40 mm

Details

  • Additional Details
    min | Phase: 3 | Operating Voltage: 460V | Beam Size: S12 to S20
  • Category Description
    Motorized Trolley
  • Compatible Beam Flange Type
    American Standard S-Beam
  • Description
    Powerstar with motor driven trolley.
  • For Use With
    Powerstar Electric Chain Hoist
  • Material
    Steel
  • Product Types
    Motorized Trolley
  • Type
    Motorized
  • Weight Capacity
    12,000 lbs
  • Wheel Material
    Hardened Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)