Motion
7227
Power Trolley - 24,000 lbs Capacity
Mi Item #12149993
MFR #7227
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Trolley - 24,000 lbs Capacity
Mi Item #12149993
MFR #7227

Mfr description
7227 TROL MTD DR 12T 230/460 35FPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Beam Flange Size
    7.0000 to 8.0000 in | 177.80 to 203.19 mm
  • Compatible Beam Height
    20.0000 to 24.0000 in | 508 to 609.60 mm
  • Flange Width
    7.0000 to 8.0000 in | 177.80 to 203.19 mm
  • I Beam Height Range
    20.0000 to 24.0000 in, 508 to 609.60 mm
  • Max Beam Flange Width
    8.0000 in
  • Min Beam Flange Width
    7.0000 in | 177.80 mm

Details

  • Additional Details
    min | Standard Beam Size: S20 x 86# x 7.0000 in | Max Beam Size: S24 x 121# x 8.0000 in
  • Category Description
    Motorized Trolley
  • Compatible Beam Flange Type
    S Beam
  • Country of Origin
    US
  • Description
    Powerstar with motor driven trolley.
  • For Use With
    Powerstar Electric Chain Hoist
  • Material
    Aluminum Alloy
  • Product Types
    Motorized Trolley
  • Type
    Motorized
  • Weight Capacity
    24,000 lbs
  • Wheel Material
    Hardened Universal Treads
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)