Motion
7299
Power Trolley - 30,000 lbs Capacity
Mi Item #12149994
MFR #7299
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Trolley - 30,000 lbs Capacity
Mi Item #12149994
MFR #7299

Mfr description
7299 TROLLEY MOTOR DRIVEN 35FPM 15 TON 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Beam Flange Size
    7.0000 to 8.0000 in | 177.80 to 203.19 mm
  • Compatible Beam Height
    20.0000 to 24.0000 in | 508 to 609.60 mm
  • Flange Width
    7.0000 to 8.0000 in | 177.80 to 203.19 mm
  • I Beam Height Range
    20.0000 to 24.0000 in, 508 to 609.60 mm
  • Max Beam Flange Width
    8.0000 in
  • Min Beam Flange Width
    7.0000 in | 177.80 mm

Details

  • Additional Details
    min | Phase: 3 Phase | Operating Voltage: 460 V | Frequency: 60 Hz
  • Category Description
    Motorized Trolley
  • Compatible Beam Flange Type
    S Beam
  • Country of Origin
    US
  • Description
    Powerstar with motor driven trolley, 15 ton capacity.
  • For Use With
    Powerstar Electric Chain Hoist
  • Material
    Aluminum Alloy
  • Product Types
    Motorized Trolley
  • Type
    Motorized
  • Weight Capacity
    30,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)