Motion
9319
Power Trolley - 6000 lbs Capacity, Minimum Curve Radius: 30.0000 in
MI ITEM #12150129
MFR #9319
Price$7,805.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Trolley - 6000 lbs Capacity, Minimum Curve Radius: 30.0000 in
MI ITEM #12150129
MFR #9319

Mfr description
9319 TRO-635 3T 30FPM 4-5.63 230-3- 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,805.10/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    4.0000 to 5.6250 in | 101.59 to 142.87 mm
  • Compatible Beam Height
    8.0000 to 15.0000 in | 203.20 to 381 mm
  • Flange Width
    4.0000 to 5.6250 in | 101.59 to 142.87 mm
  • I Beam Height Range
    203.20 to 381 mm, 8.0000 to 15.0000 in
  • Max Beam Flange Width
    5.6250 in
  • Min Beam Flange Width
    4.0000 in | 101.60 mm
  • Minimum Curve Radius
    30.0000 in
  • Minimum Radius
    30.0000 in | 762 mm

Details

  • Additional Details
    Power Supply: 230-3-60 | Motor Horsepower: 1/4 hp | Compatible Models: RT-RRT
  • Category Description
    Motor Driven Trolley
  • Compatible Beam Flange Type
    S Beam
  • Country of Origin
    US
  • Description
    Classic Lodestar with Series 635 motor driven trolley.
  • For Use With
    RT-RRT Lodestar Models
  • Material
    Steel
  • Product Types
    Motorized Trolley
  • Series
    Series 635
  • Type
    Motorized
  • Weight Capacity
    6000 lbs
  • Wheel Material
    Hardened Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)