Motion
MHU02510
Hurricane Mini Chain Hoist - 10 ft Lift Height, 1/4 ton Weight Capacity
Mi Item #12150354
MFR #MHU02510
Price$323.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hurricane Mini Chain Hoist - 10 ft Lift Height, 1/4 ton Weight Capacity
Mi Item #12150354
MFR #MHU02510

Mfr description
MHU02510 MHU 1/4T 10' HK
  • Compacted, lightweight design makes the hoist easy to install for on-the-go lifting applications
  • Unique rotating hand chain cover allows the chain to rotate a full 360 degrees for safe and efficient operation from any direction
  • The cover design promotes smooth movement of the chain and a wide range of applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$323.17/each

Specifications

Dimensions

  • Hook Opening Size
    32 mm
  • Lift Height
    10 ft
  • Pull To Lift Full Load
    36 lbf

Details

  • Body Material
    Aluminum Alloy
  • Series
    Hurricane Mini 360
  • Weight Capacity
    1/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)