Motion
04143W
Lever Hoist - Strap Type, 3/4 ton | 1-1/2 ton Capacity, 9 ft | 4.25 ft Lift
MI ITEM #12150879
MFR #04143W
Price$1,382.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Hoist - Strap Type, 3/4 ton | 1-1/2 ton Capacity, 9 ft | 4.25 ft Lift
MI ITEM #12150879
MFR #04143W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,382.64/each

Specifications

Dimensions

  • Handle Length
    20.0000 in
  • Headroom
    25.0000 in
  • Standard Lift
    9 ft | 4.25 ft

Details

  • Body Material
    Aluminum
  • Color
    Green
  • Lever Hoist Type
    Strap
  • Material
    Aluminum
  • Maximum Lift Distance
    9 ft
  • Standards Met
    ANSI B-30.21
  • Type
    Strap Hoist
  • Weight Capacity
    1-1/2 ton

Overview

Mfr description
04143W LMH 1-1/2T 300CA HK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought