Motion
04183W
Lever Hoist - Strap Type
Mi Item #12150882
MFR #04183W
Price$4,255.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Hoist - Strap Type
Mi Item #12150882
MFR #04183W

Mfr description
04183W LMH 3T 6000CA HK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,255.31/each

Specifications

Dimensions

  • Handle Length
    30.0000 in

Details

  • Body Material
    Aluminum
  • Color
    Green
  • Lever Hoist Type
    Strap
  • Material
    Aluminum
  • Standards Met
    ANSI B-30.21
  • Type
    Strap Hoist
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)