Motion
04192W
Lever Hoist - Strap Type, 1/2 ton | 1 ton Capacity, 9 ft | 4.25 ft Lift
Mi Item #12150885
MFR #04192W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Hoist - Strap Type, 1/2 ton | 1 ton Capacity, 9 ft | 4.25 ft Lift
Mi Item #12150885
MFR #04192W

Mfr description
04192W 250CA LINEMANS HOIST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    20.0000 in
  • Headroom
    25.0000 in
  • Standard Lift
    9 ft | 4.25 ft

Details

  • Body Material
    Aluminum
  • Color
    Green
  • Lever Hoist Type
    Strap
  • Material
    Aluminum
  • Maximum Lift Distance
    9 ft
  • Standards Met
    ANSI B-30.21
  • Type
    Strap Hoist
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)