Motion
04481WC
Lever Hoist - Strap Type, 3/4 ton | 1-1/2 ton Capacity, 14 ft | 7 ft Lift
MI ITEM #12150901
MFR #04481WC
Price$1,048.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Hoist - Strap Type, 3/4 ton | 1-1/2 ton Capacity, 14 ft | 7 ft Lift
MI ITEM #12150901
MFR #04481WC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,048.53/each

Specifications

Dimensions

  • Handle Length
    24.0000 in
  • Headroom
    23.0000 in
  • Standard Lift
    14 ft | 7 ft

Details

  • Body Material
    Aluminum
  • Color
    Yellow
  • Lever Hoist Type
    Strap
  • Material
    Aluminum
  • Maximum Lift Distance
    14 ft
  • Standards Met
    ANSI B-30.21
  • Type
    Strap Hoist
  • Weight Capacity
    1-1/2 ton

Overview

Mfr description
04481WC LMH 1-1/2T 322DC HK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought