Motion
04482WC
Lever Hoist - Strap Type, 3/4 ton | 1-1/2 ton Capacity, 14 ft | 7 ft Lift
Mi Item #12150902
MFR #04482WC
Price$1,383.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Hoist - Strap Type, 3/4 ton | 1-1/2 ton Capacity, 14 ft | 7 ft Lift
Mi Item #12150902
MFR #04482WC

Mfr description
04482WC LMH 1-1/2T 322CC HK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,383.20/each

Specifications

Dimensions

  • Handle Length
    24.0000 in
  • Headroom
    27.0000 in
  • Standard Lift
    14 ft | 7 ft

Details

  • Body Material
    Aluminum
  • Color
    Yellow
  • Lever Hoist Type
    Strap
  • Material
    Aluminum
  • Maximum Lift Distance
    14 ft
  • Standards Met
    ANSI B-30.21
  • Type
    Strap Hoist
  • Weight Capacity
    1-1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)