Motion
04491WC
Lever Hoist - Strap Type, 1 ton | 2 ton Capacity, 11 ft | 5.5 ft Lift
MI ITEM #12150905
MFR #04491WC
Price$1,172.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Hoist - Strap Type, 1 ton | 2 ton Capacity, 11 ft | 5.5 ft Lift
MI ITEM #12150905
MFR #04491WC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,172.33/each

Specifications

Dimensions

  • Handle Length
    30.0000 in
  • Headroom
    23.0000 in
  • Standard Lift
    11 ft | 5.5 ft

Details

  • Body Material
    Aluminum
  • Color
    Blue
  • Lever Hoist Type
    Strap
  • Material
    Aluminum
  • Maximum Lift Distance
    11 ft
  • Standards Met
    ANSI B-30.21
  • Type
    Strap Hoist
  • Weight Capacity
    2 ton

Overview

Mfr description
04491WC LMH 2T 344DC HK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought