Motion
7012.2-340
340 X 425 RFN 7012.2 LOCKING ASSEMBLY
MI ITEM #12151536
MFR #7012.2-340
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
340 X 425 RFN 7012.2 LOCKING ASSEMBLY
MI ITEM #12151536
MFR #7012.2-340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7012.2-340 340 X 425 RFN 7012.2 LOCKING
  • The original RINGFEDER® Locking Assemblies featuring double-tapered thrust rings with self-releasing tapers.
  • They bridge relatively large fit clearances, are easy to install, adjust or remove, but are not self-centering.
  • A pre-centering hub section is usually required.

Specifications

  • Min Bore Diameter
    340 mm
  • Outside Diameter
  • Hub Surface Pressure
    134 N/mm
  • Transmissible Axial Force
    1544 kN/lbs
  • Overall Length
    100.5 mm
  • Manufacturer Catalog Number
    7012.2-340
  • Weight
    31.1 kg
  • Description
    KEYLESS BUSHING
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought