Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
760 X 870 RFN 7012.2 LOCKING ASSEMBLY
MI ITEM #12151557
MFR #7012.2-760

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7012.2-760 760 X 870 RFN 7012.2 LOCKING
  • The original RINGFEDER® Locking Assemblies featuring double-tapered thrust rings with self-releasing tapers.
  • They bridge relatively large fit clearances, are easy to install, adjust or remove, but are not self-centering.
  • A pre-centering hub section is usually required.

Specifications

  • Min Bore Diameter
    760 mm
  • Outside Diameter
  • Hub Surface Pressure
    126 N/mm
  • Transmissible Axial Force
    3956 kN/lbs
  • Overall Length
    130 mm
  • Manufacturer Catalog Number
    7012.2-760
  • Weight
    113.0 kg
  • Description
    KEYLESS BUSHING
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought