Overview
Mfr description
11649 CONTACT WHEEL ASSEMBLY
Specifications
- Accessory TypeContact Wheel
- For Use WithDynabrade Tools
- DescriptionDynabrade 11649 Contact Wheel, 2.0000 in Dia. x 1.0000 in W x 5/8 in I.D, Standard Face, 70 Duro Rubber
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data