1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ANSELL
11290180-N
Protective Sleeve - 18.0000 in, 45 cm Long
Mi Item #
12151893
MFR #
11290180-N
Price
$23.03
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Sleeves
ANSELL 11290180-N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSELL
11290180-N
Protective Sleeve - 18.0000 in, 45 cm Long
Mi Item #
12151893
MFR #
11290180-N
Mfr description
11290180-N HYFLEX 11290 SIZE 18, 0 NARRO
INTERCEPT Technology: ANSI/ISEA 105-2024 CUT A5 and EN ISO E protection;Nine compression zones*: Better blood circulation;stabilized muscle tension;Ergonomic design with breathable material: Excellent fit and comfort
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$23
.03
/each
Add to Cart
Specifications
Dimensions
Length
45 cm, 18.0000 in
Details
Product Type
Protective Sleeves
Type
Protective Sleeve
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items