Motion
SSD4P5TCRR

SIOUX TOOLS
SSD4P5TCRR

SSD4P5TCRR
MI ITEM #12152013
MFR #SSD4P5TCRR
List Price$1,820.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SSD4P5TCRR

SSD4P5TCRR
MI ITEM #12152013
MFR #SSD4P5TCRR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,820.27/each for your price

Overview

Mfr description
SSD4P5TCRR TC SCREWDRIVER, 0.4HP, 500RPM

Specifications

  • Handle Style
    Torque Control Rapid Reverse
  • Overall Length
    8.7 in
  • Style
    Pistol
  • Start Type
    Trigger
  • Side to Center
    0.7 in
  • Hose Size
    3/8 in
  • Free Speed
    500 rpm
  • CFM
    20 cfm
  • Air Inlet
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text