Motion
SSD4P11TCRR

SIOUX TOOLS
SSD4P11TCRR

SSD4P11TCRR
Mi Item #12152014
MFR #SSD4P11TCRR
Price$1,874.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SSD4P11TCRR

SSD4P11TCRR
Mi Item #12152014
MFR #SSD4P11TCRR

Mfr description
SSD4P11TCRR TC SCREWDRIVER, 0.4HP, 1100R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,874.81/each

Specifications

Dimensions

  • Hose Size
    3/8 in
  • Overall Length
    8.7 in
  • Side to Center
    0.7 in

Details

  • Air Inlet
    1/4 in
  • CFM
    20 cfm
  • Free Speed
    1100 rpm
  • Handle Style
    Torque Control Rapid Reverse
  • Start Type
    Trigger
  • Style
    Pistol
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)