Motion
AS16SG847

SIOUX TOOLS
AS16SG847

AS16SG847
MI ITEM #12152017
MFR #AS16SG847
List Price$1,513.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
AS16SG847

AS16SG847
MI ITEM #12152017
MFR #AS16SG847

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,513.49/each for your price

Overview

Mfr description
AS16SG847 ANGLE SANDER, 7", 1.6-HP, 8400

Specifications

  • Horsepower
    1.6 HP
  • Overall Length
    11 in
  • Tool Type
    Sander
  • Style
    Angle Sander
  • Start Type
    Lock Lever
  • Hose Size
    1/2 in
  • Air Inlet
    3/8 in
  • CFM
    33 cfm
  • Free Speed
    8400 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text