Motion
SAG05S54

SIOUX TOOLS
SAG05S54

SAG05S54
MI ITEM #12152018
MFR #SAG05S54
Price$1,090.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SAG05S54

SAG05S54
MI ITEM #12152018
MFR #SAG05S54

Mfr description
SAG05S54 ANGLE GRINDER, 0.5-HP, 5400RPM,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,090.80/each

Specifications

Dimensions

  • Hose Size
    3/8 in
  • Overall Length
    8.2 in

Details

  • Air Inlet
    3/8 in
  • CFM
    23 cfm
  • Description
    Angle Grinder, 3300rpm, 0.5-hp, 1/4" Collet, Rear Exhaust, Safety Lever
  • Free Speed
    5400 rpm
  • Horsepower
    0.5 HP
  • Product Types
    Angle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)