Motion
701K-3830
Heavy Duty Flex Work Pants - Khaki 3830
MI ITEM #12152490
MFR #701K-3830
List Price$75.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Flex Work Pants - Khaki 3830
MI ITEM #12152490
MFR #701K-3830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.50/each for your price

Overview

Mfr description
701K-3830 HD FLEX WORK PANTS - KHAKI 38X
  • Lightweight, Broken-In Fabric provides instant comfort off-the-shelf
  • FREEFLEX™ Mobility: Knee-to-knee crotch gusset allows for maximum range of motion
  • Triple Stitched High Wear Zones reduce tearing and extend product life
  • Pockets Built to Work: easy to access with a durable fold-over stitching to prevent holes at the bottom
  • (2) Dedicated durable clip-on tool location for tape measures, knives, and more
  • Tear-and-Abrasion resistant 68% Cotton / 30.5% Polyester / 1.5% Spandex
  • Built-in stretch allows fabric to move with you
  • Brushed interior fabric gives comfortable next-to-skin feel
  • 10 oz fabric weight designed for all seasons
  • (6) Total Pockets: (2) Wide front pockets, (2) Wide rear pockets, (1) Right leg tool pocket, (1) Utility pocket inside front-right pocket
  • Durable and wide belt loops
  • Sculpted rear hem to prevent cuffs from dragging
  • Duraflex button delivers comfortable and easy-to-use wear
  • YKK Zipper

Specifications

  • UPC_NO
    045242619863
  • Manufacturer Upc Number
    045242619863

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought