Overview
Mfr description
49-25-1104 1-3/8" HCS WOODBLADE 4PC PROM
- Our Universal Fit OPEN-LOK™ Oscillating Multi-Tool HCS Wood Blades are made from premium high carbon steel with edge ground teeth. These features provide you with optimal cutting performance in wood, PVC, drywall, and other soft materials.
- High Carbon Steel For Cuts in Clean Wood, Drywall, & PVC
- Aggressive Tooth Design for Fast Cuts. Universal Fit OPEN-LOK™ Anchor For Quick Blade Changes. Raised OPEN-LOK™ Anchor For Flush Cutting
- Protective Black Oxide Coating. Long Lasting Laser Etching For Clear and Easy Blade Identification
Specifications
- Features & Benefits• Our Universal Fit OPEN-LOK™ Oscillating Multi-Tool HCS Wood Blades are made from premium high carbon steel with edge ground teeth. These features provide you with optimal cutting performance in wood, PVC, drywall, and other soft materials. • High Carbon Steel For Cuts in Clean Wood, Drywall, & PVC • Aggressive Tooth Design for Fast Cuts. Universal Fit OPEN-LOK™ Anchor For Quick Blade Changes. Raised OPEN-LOK™ Anchor For Flush Cutting • Protective Black Oxide Coating. Long Lasting Laser Etching For Clear and Easy Blade Identification
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data