Overview
Mfr description
49-10-9111 6PC MULTI TOOL BLADE KIT
- Titanium Enhanced Bi-Metal For up to 15X Longer Life vs High Carbon Steel Blades
- PRO-CURVE Japanese Tooth For Greater Control and Fast, Clean Cuts in Hardwood
- High Carbon Steel Aggressive Teeth For Fast Cuts In Wood and Other Soft Materials
- Universal Fit OPEN-LOK™ Anchor For Quick Blade Changes
- Triple Ground Japanese Teeth, Flame Hardened For Fast, Clean Cuts in Hardwood
- Raised OPEN-LOK™ Anchor For Flush Cutting
- Cut-Away Blade Body Shape For Fast Plunge Cuts
- Protective Black Oxide Coating
- Long Lasting Laser Etching For Clear and Easy Blade Identification
- Includes: (2) 1-3/8" Titanium Enhanced Bi-Metal Multi-Material Blade, (1) 1-3/8" Japanese Tooth PRO-CURVE™ Hardwood Blade, (2) 1-3/8" HCS Wood Blades, (1) 2-1/2" HCS Wood Blade, (1) Storage Case Included
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data