Motion
48-62-4093

MILWAUKEE TOOL
48-62-4093

Chisel - Steel Material, SDS-Max Shank Shape, 0.7030 in Shank Dia, 1.1300 in Cutting Width, 10.0000 in OAL
Mi Item #12152696
MFR #48-62-4093
Price$84.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4093

Chisel - Steel Material, SDS-Max Shank Shape, 0.7030 in Shank Dia, 1.1300 in Cutting Width, 10.0000 in OAL
Mi Item #12152696
MFR #48-62-4093

Mfr description
48-62-4093 SDSMAX 5/8"X10"GRND ROD DRVR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.31/each

Specifications

Dimensions

  • Cutting Width
    1.1300 in
  • Diameter
    0.6250 in, 15.88 mm
  • Overall Length
    10.0000 in
  • Shank Diameter
    0.7030 in
  • Tip Size
    0.6250 in, 15.88 mm
  • Weight
    1.54 lbs, 0.699 kg

Details

  • Application
    Grounding
  • Blade Material
    Steel
  • Chisel Type
    Ground Rod Driver
  • Manufacturer Catalog Number
    48-62-4093
  • Material
    Steel
  • Non Sparking
    No
  • Shank Shape
    SDS-Max
  • Skewed
    No
  • Strikable
    Yes
  • Tip Style
    Ground Rod Driver
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)