Overview
Mfr description
48-37-7007 7 FT. CONCRETE VIBRATOR SHAFT
- 7 ft Shaft
- All metal coupling for superior durability
- For use with MX FUEL Concrete Vibrator
- Tool free quick connect
- Shafts are labeled to communicate length
- Durable rubber construction
- Metal quick connect for increased durability
- Easy quick release design
Specifications
- Manufacturer Upc Number045242615490
- UPC_NO045242615490
- Additional DetailsThe MILWAUKEE® 7 ft Concrete Vibrator Shaft is designed to transfer power from the motor to the concrete vibrator head. These shafts offer superior durability and productivity. The all-metal coupling prevents melting and deformation throughout the shaft’s life. All Milwaukee shafts feature a quick connect system that allows professionals to quickly and easily attach and detach the shaft. The Concrete Vibrator Shaft is for use with the MX FUEL™ Backpack Concrete Vibrator.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data