Motion
48-37-5020

MILWAUKEE TOOL
48-37-5020

2 in Concrete Vibrator Head
MI ITEM #12152709
MFR #48-37-5020
List Price$825.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-37-5020

2 in Concrete Vibrator Head
MI ITEM #12152709
MFR #48-37-5020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$825.73/each for your price

Overview

Mfr description
48-37-5020 2" CONCRETE VIBRATOR HEAD
  • 2 inch Concrete Vibrator Head
  • 11 inch radius of action
  • For use with MX FUEL Concrete Vibrator
  • Threads onto Milwaukee Concrete Vibrator Shafts
  • Durable metal design
  • Intended for use with MX FUEL Concrete Vibrators
  • Optimized eccentric mass for strong consolidation

Specifications

  • Manufacturer Upc Number
    045242615544
  • UPC_NO
    045242615544
  • Additional Details
    The MILWAUKEE® 2 in. Concrete Vibrator Head is designed to produce high amplitude vibrations to remove air pockets from the concrete and evenly distribute aggregate, resulting in higher quality concrete. This 1-1/2 in. head has a 11 in. radius of action. The Concrete Vibrator Head is made for the MX FUEL™ Backpack Concrete Vibrator.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought