Motion
48-37-5015

MILWAUKEE TOOL
48-37-5015

Specialty Tool - Steel Material, Red, Black Color
Mi Item #12152710
MFR #48-37-5015
Price$649.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-37-5015

Specialty Tool - Steel Material, Red, Black Color
Mi Item #12152710
MFR #48-37-5015

Mfr description
48-37-5015 1-1/2" CONCRETE VIBRATOR HEAD
  • 1-1/2 inch Concrete Vibrator Head
  • 6 inch radius of action
  • For use with MX FUEL Concrete Vibrator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$649.08/each

Specifications

Details

  • Additional Details
    The MILWAUKEE® 1-1/2 in. Concrete Vibrator Head is designed to produce high amplitude vibrations to remove air pockets from the concrete and evenly distribute aggregate, resulting in higher quality concrete. This 1-1/2 in. head has a 6 in. radius of action. The Concrete Vibrator Head is made for the MX FUEL™ Backpack Concrete Vibrator.
  • Battery Included
    No
  • Color
    Black, Red
  • Features
    6 inch radius deg F action, Durable metal design, Threads onto Milwaukee Concrete Vibrator Shafts
  • Manufacturer Upc Number
    045242615537
  • Material
    Steel
  • Number Of Pieces
    1
  • Tool Type
    Concrete Vibrator Head
  • UPC_NO
    045242615537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)