Motion
48-35-1411

MILWAUKEE TOOL
48-35-1411

72 in. Laser Tripod
Mi Item #12152712
MFR #48-35-1411
Price$113.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-35-1411

72 in. Laser Tripod
Mi Item #12152712
MFR #48-35-1411

Mfr description
48-35-1411 72" LASER TRIPOD
  • Bottom Mounting Point-Lowest Applications
  • 15 in Precision Adjustment
  • Longer Life-Reinforced Gearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.68/each

Specifications

Dimensions

  • Height
    72.0000 in
  • Size
    72 in
  • Weight
    2.97 lbs

Details

  • Additional Details
    The MILWAUKEE® 72" Laser Tripod is perfect for setting the height of a horizontal laser line or getting the laser off of the ground when needed. The tripod can be adjusted from 28" to 72" with additional range when used with the 360° Laser Bracket Mount (48-35-1311, not included) and Bottom Mounting Point. The adjustable tripod also features 15" of precision adjustment for faster vertical alignment, and reinforced gearing on the center shaft for longer tool life. The aluminum tripod is lightweight and durable with a 1/4" to 20" pan-tilt head. The 72" Laser Tripod is backed by a limited three-year warranty.
  • Manufacturer Upc Number
    045242568420
  • Material
    Aluminum
  • Minimum Order Quantity
    1
  • UPC_NO
    045242568420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)