Motion
48-35-1211

MILWAUKEE TOOL
48-35-1211

165' Laser Line Detector
MI ITEM #12152713
MFR #48-35-1211
Price$262.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-35-1211

165' Laser Line Detector
MI ITEM #12152713
MFR #48-35-1211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$262.54/each

Specifications

Dimensions

  • Length
    2.6000 in
  • Thickness
    7.7000 in
  • Weight
    1.20 lbs
  • Width
    7.2000 in

Details

  • Includes
    (1) Grade Rod Clamp, (2) AA Batteries, Includes: (1) 165' Laser Line Detector
  • Manufacturer Upc Number
    045242569892
  • Material
    Reinforced Nylon
  • Minimum Order Quantity
    1
  • UPC_NO
    045242569892

Overview

Mfr description
48-35-1211 165' LASER LINE DETECTOR
  • Long Distance Alignment - LED Feedback
  • Adaptable Placement - Two Magnetic Sides
  • Adjustable Audio: High, Low, Off
  • IP54 Rated: Water and Dust Resistant
  • 1m Impact Resistance
  • Fine & Coarse Accuracy Settings
  • Includes 2 AA Batteries
  • For use with Milwaukee® Cross Line and Plane Lasers
  • 3 Year Limited Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought