Motion
48-22-9413

MILWAUKEE TOOL
48-22-9413

48-22-9413 Milwaukee - Wrench Set - 15 pcs PC, Head Ratcheting Combination Type, Ergonomic I-Beam Handle Style, 1/4 in to 1 in Wrench Size
Mi Item #12152725
MFR #48-22-9413
Price$641.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9413

48-22-9413 Milwaukee - Wrench Set - 15 pcs PC, Head Ratcheting Combination Type, Ergonomic I-Beam Handle Style, 1/4 in to 1 in Wrench Size
Mi Item #12152725
MFR #48-22-9413

Mfr description
48-22-9413 15PC FLEX HEAD RATCHETING COM
  • Lifetime Guarantee
  • 2.5° of Arc Swing
  • MAX BITE™ Open-End Grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$641.63/each

Specifications

Dimensions

  • Overall Length
    16-3/4 in
  • Stamped Size Identification
    Ink-filled Size Labels
  • Weight
    6.695 lbs
  • Wrench Size Range
    1/4 in to 1 in

Details

  • Case Included
    Case Included
  • Container Type
    Tray
  • Handle Style
    Ergonomic I-Beam
  • Head Type
    Flex Head
  • Material
    Chrome Vanadium Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    15 pcs
  • Ratcheting
    Ratcheting
  • Set or Individual
    Set
  • UPC_NO
    045242570706
  • Wrench Set Type
    Head Ratcheting Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)