1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-22-9037
Ratchet - 0.3750 in Drive Size
Mi Item #
12152728
MFR #
48-22-9037
Price
$105.17
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Ratchets
MILWAUKEE TOOL 48-22-9037
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-22-9037
Ratchet - 0.3750 in Drive Size
Mi Item #
12152728
MFR #
48-22-9037
Mfr description
48-22-9037 3/8" DRIVE 12" RATCHET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$105
.17
/each
Add to Cart
Specifications
Dimensions
Drive Size
0.3750 in
Height
1.0800 in
Width
1.2500 in
Details
Color
Silver
Material
Chrome Vanadium Steel
Number Of Pieces
1
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items